Menu Search
Search
PANDUIT #DNG18-250FB-L

Supra-Grip Disconnect, Female; Tab: 0.25 x 0.032 in.; Nylon; Red

SKU # 07498312066
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Red
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Package Quantity: 50 Pack
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Temperature Rating: 221°F (105°C)