You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #DNG14-250FB-L

Supra-Grip Disconnect, Female; Tab: 0.25 x 0.032 in.; Nylon; Blue

SKU # 07498311980
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Blue
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Package Quantity: 3000 Pack
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Temperature Rating: 221°F (105°C)

Additional Info: 0.93x0.35x0.25", Plating Type: Tinned, Funnel Entry