Menu Search
Female Disconnects Disconnect, Female; Tab: 0.25 x 0.032 in.; Conductor: 22 to 18 AWG
PANDUIT #DV18-250B-MY

Pan-Term® Disconnect, Female; Tab: 0.25 x 0.032 in.; Conductor: 22 to 18 AWG

SKU # 07498340920
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 1,000
Unable to add item to cart. Please try again.
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Pack