Menu Search
PANDUIT #DVF14-205-C

Pan-Term® Disconnect, Female; Tab: 0.205 x 0.032 in.; Conductor: 16 to 14 AWG

SKU # 07498370287
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .205x.032 in
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack