Menu Search
Search
PANDUIT #DPF14-205FIB-C

Disco-Grip Disconnect, Female; Tab: 0.205/.187 x 0.02 in.; Conductor: 16 to 14 AWG

SKU # 07498320379
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .205/.187x.020 in
Insulation: Nylon Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Additional Info: 0.78x0.31x0.22", Plating Type: Tinned, Funnel Entry