Menu Search
PANDUIT #D18-187-M

Pan-Term® Disconnect, Female; Tab: 0.187 x 0.032 in. Conductor: 22 to 18 AWG

SKU # 07498364586 Manufacturer Series: D18
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .187x.032 in
Insulation: Non-Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Temperature Rating: 302°F (150°C)
Package Quantity: 1000 Pack

Additional Info: Construction Style: Sleeved Barrel