Menu Search
PANDUIT #DNF18250FIBX-L

Pan-Term® Disconnect, Female; Nylon Fully Insulated; Conductor: 22 to 18 AWG

SKU # 07498311992
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated Expanded Entry
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 257°F (125°C)
Package Quantity: 50 Pack