Menu Search
Female Disconnects Disconnect, Female; Nylon; Conductor: 22 to 18 AWG; Red
PANDUIT #DNF18-205-C

Pan-Term® Disconnect, Female; Nylon; Conductor: 22 to 18 AWG; Red

SKU # 07498382640
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Female Disconnect, Standard
Tab Size: .187/.205x .032 in
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack