Menu Search
PANDUIT #DNF14-188-M

Pan-Term® Disconnect, Female; Nylon; Conductor: 16 to 14 AWG; Blue

SKU # 07498382721
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .187x.020 in
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Pack