Menu Search
PANDUIT #DNF14206FIBX-M

Disco Disconnect, Female; Conductor: 16 to 14 AWG; Blue; 1000 Pk

SKU # 07498356438
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .187/.205x.020 in
Insulation: Nylon Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Pack

Additional Info: 0.87" L x 0.31" W x0.22" H, Expanded Wire Entry