Menu Search
Female Disconnects Disconnect, Female Bullet Style; Conductor: 12 to 10 AWG; 50 Pk
PANDUIT #DPF10-250FI-L

Disco-Grip Disconnect, Female Bullet Style; Conductor: 12 to 10 AWG; 50 Pk

SKU # 07498320331
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 50
Unable to add item to cart. Please try again.
Type: Female Disconnect, Bullet Style
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack

Additional Info: 0.95x0.36x0.27", Plating Type: Tinned, Funnel Entry