Menu Search
Search
PANDUIT #DNF14206FIBX-2K

Pan-Term® Disconnect, Female; Blue; Conductor: 16 to 14 AWG

SKU # 07498382779
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .187/.205x .032 in
Insulation: Nylon Fully Insulated Expanded Entry
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 2000 Tape Mounted