Menu Search
Search
PANDUIT #DPFR18205FIB-KD

Disco Disconnect, Female; 90 Degree Flag; Tab: 0.187/.205 x 0.032 in.

SKU # 07498303015
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Tab Size: .187/.205x.032 in
Type: Female Disconnect, 90 Degree Flag
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 1500 Pack

Additional Info: 0.6" Depth, 0.57x0.37x0.21", Plating Type: Tinned