Menu Search
PANDUIT #DR14-250-M

Pan-Term® Disconnect, Female; 90 Degree Flag; Conductor: 16 to 14 AWG

SKU # 07498382759
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, 90 Degree Flag
Tab Size: .250x.032 in
Insulation: Non-Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Temperature Rating: 302°F (150°C)
Package Quantity: 1000 Pack

Additional Info: Construction Style: Sleeved Barrel