Menu Search
PANDUIT #DNFR14-250B-C

Disconnect, Female; 90 Degree Flag; Conductor: 16 to 14 AWG; 100 Pkg

SKU # 07498382602
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, 90 Degree Flag
Tab Size: .250x.032 in
Insulation: Nylon
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack