Female Disconnect Vinyl Miniterms F Series

SKU: 66238106960
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Female Disconnect
Tab Size: 0.250x0.032 in.
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack
Manufacturer Series: Miniterms F
Female Disconnects: Type - Female Disconnect; Tab Size - 0.250x0.032 in.; Insulation - Vinyl ; Conductor Min - 12 AWG; Conductor Max - 10 AWG; Color - Yellow; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 50 Pack; Additional Information - Voltage Rating: 600V, Material: Electro-Tin Plated Copper; Manufacturer Series - Miniterms F
Additional Info: Voltage Rating: 600V, Material: Electro-Tin Plated Copper