Menu Search
MOLEX #19003-0036

Disconnect, Female; Conductor: 22 to 18 AWG Tab: 0.25 x 0.02 in.

SKU # 78068792002 Manufacturer Series: 19003
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: 0.250 x 0.020 in.
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: -65 to 105 deg C (-85 to 221 deg F)

Additional Info: Barrel Type: Closed, Material: Brass, Plating: Tin, Orientation: Straight, Voltage Max: 600V