Menu Search
MOLEX #19164-0055

Disconnect, Female Conductor: 16 to 14 AWG; NiAc Insulated

SKU # 78068793896 Manufacturer Series: 19164
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect
Insulation: NiAc
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 257°F (125°C)

Additional Info: Material: Tin-Plated Brass, Orientation: Straight, Barrel Type: Closed