Menu Search
Female Disconnects Disconnect, Female; Conductor: 12 to 10 AWG; Tab: 0.25 x 0.032 in.
MOLEX #C-8143

Disconnect, Female; Conductor: 12 to 10 AWG; Tab: 0.25 x 0.032 in.

SKU # 78068700124 Manufacturer Series: 19019
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Female Disconnect, Standard
Tab Size: 0.250 x 0.032 in.
Insulation: Nylon Partially Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: -65 to 105 deg C (-85 to 221 deg F)

Additional Info: Barrel Type: Closed, Material: Brass, Plating: Tin, Orientation: Straight, Voltage Max: 300V