IDEAL #83-9921

Male Disconnect, Standard Vinyl Fully Insulated

SKU: 78325049076
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Male Disconnect, Standard
Tab Size: 0.250 X 0.032 in
Insulation: Vinyl Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Temperature Rating: 221°F (105°C)
Package Quantity: 25 Pack
Female Disconnects: Type - Male Disconnect, Standard; Tab Size - 0.250 X 0.032 in; Insulation - Vinyl Fully Insulated; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 25 Pack; Additional Information - Conductor: Tin-plated brass, Voltage Max: 300Vac
Additional Info: Conductor: Tin-plated brass, Voltage Max: 300Vac