IDEAL #83-9581

Female Disconnect Vinyl

SKU: 78325049063
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Female Disconnect
Tab Size: 0.250x0.032 in.
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Package Quantity: 25
Female Disconnects: Type - Female Disconnect; Tab Size - 0.250x0.032 in.; Insulation - Vinyl; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Package Quantity - 25