Menu Search
Female Disconnects Female Disconnect, Standard Vinyl

IDEAL #83-9601

Female Disconnect, Standard Vinyl

SKU #78325049065
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 250
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 167°F (75°C)
Package Quantity: 25 Pack