IDEAL #83-9401

Female Disconnect, Flag Non-Insulated

SKU: 78325049523
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Female Disconnect, Flag
Tab Size: 0.250x0.032''
Insulation: Non-Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Temperature Rating: 221°F (105°C)
Description
Female Disconnects: Type - Female Disconnect, Flag; Tab Size - 0.250x0.032''; Insulation - Non-Insulated; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Temperature Rating - 105 deg C (221 deg F)