Menu Search
Female Disconnects Quick Disconnect Terminal, 16 - 14 AWG, 0.250 x 0.032 in. Tab, Nylon Fully Insulated

HILLSDALE #20183

Quick Disconnect Terminal, 16 - 14 AWG, 0.250 x 0.032 in. Tab, Nylon Fully Insulated

SKU #40060620183
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Female Disconnect
Tab Size: 0.250 x 0.032 in.
Insulation: Nylon Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Package Quantity: 100

Female Disconnects: Type - Female Disconnect; Tab Size - 0.250 x 0.032 in.; Insulation - Nylon Fully Insulated; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Package Quantity - 100; Additional Information - Oval Shaped Insulation Ends

Additional Info: Oval Shaped Insulation Ends