Menu Search
Female Disconnects Female Disconnect, Standard Vinyl

HILLSDALE #50180

Female Disconnect, Standard Vinyl

SKU #40060650180
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue