This site will undergo scheduled maintenance on Wednesday, March 20. Intermittent outages may occur from 9:00 p.m. to 10:00 p.m..

Menu Search
ABB INSTALLATION PRODUCTS #AD18-183

Thomas and Betts Disconnect, Female; Tab: 0.187 x 0.032 in. Conductor: 22 to 18 AWG

SKU # 78621081443 Manufacturer Series: Sta-KonĀ®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .187x.032"
Insulation: Non-insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Package Quantity: 100 Pack