Menu Search
ABB INSTALLATION PRODUCTS #RC10-250F

Thomas and Betts Disconnect, Female; Conductor: 12 to 10 AWG; Yellow; 50 Pk

SKU # 78621087420 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack