You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #10RC-2577

Thomas and Betts Disconnect, Female; Conductor: 12 to 10 AWG; Yellow; 50 Pk

SKU # 78621083931 Manufacturer Series: Sta-Kon®
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 12 AWG
Conductor Max: 10 AWG
Color: Yellow
Temperature Rating: 221°F (105°C)
Package Quantity: 50 Pack