Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.

3M #FDV14-250Q

Highland™ Female Disconnect Terminal, 16-14 AWG, Blue, 0.250x0.033 in. Tab, Vinyl

SKU: 05112860006
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Female Disconnect|Standard
Tab Size: 0.250x0.033 in.
Insulation: Vinyl
Conductor Min: 16
Conductor Max: 14
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 25
Manufacturer Series: Highland
Female Disconnects: Type - Female Disconnect|Standard; Tab Size - 0.250x0.033 in.; Insulation - Vinyl; Conductor Min - 16; Conductor Max - 14; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 25; Additional Information - Barrel Style?: Butted|Barrel Length?: 0.25 in.; Manufacturer Series - Highland
Additional Info: Barrel Style?: Butted|Barrel Length?: 0.25 in.