Menu Search
Female Disconnects Female Disconnect, 22 - 18 AWG, Red, 0.187x0.020 in. Tab, Nylon Insulation, 500 Case

3M #MNU18-187DFIX

Female Disconnect, 22 - 18 AWG, Red, 0.187x0.020 in. Tab, Nylon Insulation, 500 Case

SKU #05112858783
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 100
Type: Female Disconnect, Standard
Tab Size: .187x.020 in
Insulation: Nylon
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack