Menu Search
Female Disconnects Female Disconnect, 16 - 14 AWG, Blue, 0.250x0.032 in. Tab, Nylon Insulation, 500 Case

3M #MNG14-250DFIX

Female Disconnect, 16 - 14 AWG, Blue, 0.250x0.032 in. Tab, Nylon Insulation, 500 Case

SKU #05112858800
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Nylon Fully Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack

Female Disconnects: Type - Female Disconnect, Standard; Tab Size - .250x.032 in; Insulation - Nylon Fully Insulated; Conductor Min - 16 AWG; Conductor Max - 14 AWG; Color - Blue; Temperature Rating - 105 deg C (221 deg F); Package Quantity - 100 Pack