Menu Search
3M #MNG18-250DFX

Scotchlok™ Disconnect, Female Conductor: 22 to 18 AWG; Nylon Fully Insulated

SKU # 05112858789
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect
Tab Size: 0.250x0.032
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Temperature Rating: 221°F (105°C)

Additional Info: Size: 0.860 in. L x 0.250 in. W, Plating Type: Tinned, Brass Terminal, With Insulation Grip