Menu Search
Female Disconnects Disconnect, Female; Conductor: 16 to 14 AWG; Tab: 0.25 x 0.032 in.
3M #MVU14-250DFX

Disconnect, Female; Conductor: 16 to 14 AWG; Tab: 0.25 x 0.032 in.

SKU # 05112858671
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 100
Unable to add item to cart. Please try again.
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Vinyl
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Color: Blue
Temperature Rating: 221°F (105°C)
Package Quantity: 100 Pack