Menu Search
3M #MU14-250DFHTX

Disconnect, Female Conductor: 16 to 14 AWG; Non-Insulated

SKU # 05112858978
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Female Disconnect, Standard
Tab Size: .250x.032 in
Insulation: Non-Insulated
Conductor Min: 16 AWG
Conductor Max: 14 AWG
Temperature Rating: 900°F (482°C)
Package Quantity: 100 Pack