LEVITON #5410

Switch, Feed-Thru Cord, On-Off

SKU: 07847723720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Feed-Thru Cord
Circuit: SPST
Sequence: On-Off
Voltage: 125/250V AC
Amps: 10/5A
Mounting: Cord, 1/4 in.OD
Operator Type: Rocker, Brown
Description
Feed-Thru Cord Switches: Switch Type - Feed-Thru Cord; Circuit - SPST; Sequence - On-Off; Voltage - 125/250VAC; Amps - 10/5; Mounting - Cord, 1/4"OD; Operator Type - Rocker, Brown