Menu Search
Search
POWER DELIVERY PRODUCTS #40-3115-001-8-HR

Underground Fault Indicator LED Polymer

SKU # 78865497995
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Underground Fault Indicator
Voltage: 46kV
Trip Current: 200A (Min)
Reset - Type/​Current: Current
Reset Delay: 8 hr
Indicators: LED
Cable Diameter: 1 to 2.37 in.
Mounting - Sensor/​Indictator: Hot Stick
Batteries: Lithium
Material: Polymer

Load tracker directional FCIs represent state of art closed core design technology with the ability to direct direction of fault current flow. This device provides reliable fault indication on closed loop, paralleled or networked distribution circuits. Lo

Additional Info: Load Tracker