You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
POWER DELIVERY PRODUCTS #29-6114-OFO

Underground Fault Indicator LED Polymer

SKU # 78865497999 Manufacturer Series: 29-6
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Underground Fault Indicator
Voltage: 46kV
Trip Current: 200A to 2400A (200A Default)
Reset - Type/​Current: Current, Time/Manual Reset/5.0A
Reset Delay: 4 hr
Indicators: LED
Cable Diameter: 0.85 to 1.57 in.
Mounting - Sensor/​Indictator: Hot Stick/Clamp Mtg
Batteries: Lithium (15-20 yr)
Material: Polymer

Fault Indicators: Type - Underground Fault Indicator; Voltage - 46kV; Trip Current - 200A to 2400A (200A Default); Reset - Type/Current - Current, Time/Manual Reset/5.0A; Reset Delay - 4 hr; Indicators - LED; Cable Diameter - 0.85"-1.57"; Mounting - Sensor/Indictator - Hot Stick/Clamp Mtg; Batteries - Lithium (15-20 yr); Material - Polymer; Additional Information - Load Tracker with Load Memory. Closed Core Stainless Steel CT. Current Withstand: 25000A sym. RMS/170 msec. 6ft Fiber Optic Cable. Load Tracking: 40A or greater (initiated after load); Manufacturer Series - 29-6

Additional Info: Load Tracker with Load Memory. Closed Core Stainless Steel CT. Current Withstand: 25000A sym. RMS/170 msec. 6ft Fiber Optic Cable. Load Tracking: 40A or greater (initiated after load)