Menu Search
Search
POWER DELIVERY PRODUCTS #25-2003-0F01004

Underground Fault Circuit Indicator, 46kV, 100A Trip, 4 hr

SKU # 78865498985 Manufacturer Series: FCI 222
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Underground Fault Indicator
Voltage: 46kV
Trip Current: 100A
Reset - Type/​Current: Manual
Reset Delay: 4 hr
Indicators: LED
Cable Diameter: 0.78 to 1.18 in.
Mounting - Sensor/​Indictator: Hot Stick
Batteries: Lithium Oxide (15-20 yr)
Material: Polycarbonate

FCI 222 series Type M is a self powered indicator for use on underground distribution circuits. Fault registration is evidenced by a flashing red light emitting diode located either directly on the FCI device or remotely visible up to 100 feet via fiber optic cable. The unit is powered by a non-replaceable long life lithium oxide cell that is encapsulated in epoxy resin for consistent reliability to 15 feet of submersion.