Menu Search
Search
POWER DELIVERY PRODUCTS #41-2001-302

Overhead Fault Indicator LED

SKU # 78865498987
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overhead Fault Indicator
Voltage: 46kV
Trip Current: 100A Min. at 200 msec
Reset - Type/​Current: Manual
Reset Delay: 8 hr Delay
Indicators: LED
Cable Diameter: 0.3 to 1.25 in.
Batteries: Lithium (20 yr)

Overhead Faulted Circuit Indicators have become a major component of distribution circuits as utilities strive to reduce outage time and improve system reliability. Power Delivery Products, Inc. offers two highly regarded models to address outage reduction goals: the highly visible Navigator LM and the FCI Load Tracker LM Low Profile. Both units offer self adjusting trip ratings and can be used for permanent or momentary faults. These FCIs come with stainless steel hardware and ultra violet inhibitor for long lasting performance.

Additional Info: Dual Reset 4 Red and 2 Yellow, 1000A Load Tracker