Menu Search
Search
POWER DELIVERY PRODUCTS #41-2001-300

Overhead Fault Circuit Indicator, 46 kV, Dual Manual Reset

SKU # 78865488389
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overhead Fault Indicator
Voltage: 46kV
Trip Current: 100A Min at 200 msec
Reset - Type/​Current: Dual Manual
Reset Delay: 2 hr
Indicators: LED
Cable Diameter: 0.3 to 1.25 in.
Mounting - Sensor/​Indictator: Hot Stick
Batteries: Lithium Oxide (20 year)
Material: Polymer

Overhead faulted circuit indicators have become a major component of distribution circuits as utilities strive to reduce outage time and improve system reliability. Power Delivery Products, Inc. offers two highly regarded models to address outage reductio