Menu Search
Search
HASTINGS FIBERGLASS PRODUCTS #21359

Fault Indicator, 450A Trip, Manual, 1.5 in. Dia, Shotgun/Telescopic Stick

SKU # 78036098811
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overhead Fault Indicator
Trip Current: 450A
Reset - Type/​Current: Manual
Cable Diameter: 1.50 in.
Mounting - Sensor/​Indictator: Shotgun/Telescopic Stick