Menu Search
Search
HASTINGS FIBERGLASS PRODUCTS #21358

Fault Indicator, 200A Trip, Manual, 1.5 in. Dia, Shotgun/Telescopic Stick

SKU # 78036098812
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overhead Fault Indicator
Trip Current: 200A
Reset - Type/​Current: Manual
Cable Diameter: 1.50 in.
Mounting - Sensor/​Indictator: Shotgun/Telescopic Stick