Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
KINGSTON BRASS #KB368

Filler; Roman Tub; Brass; 7.0 GPM; 7.2 lb.; Satin Nickel

SKU # 66337005888
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Roman Tub Filler
Material: Brass
Color: Satin Nickel
Capacity: 7.0 GPM
Weight: 7.2 lb.