Menu Search
Search
KINGSTON BRASS #LS8221DL

Faucet, Single-Handle Bathroom; Brass; 1.2 GPM; 3.45 lb.; Polished Chrome

SKU # 66337033618
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single-Handle Bathroom Faucet
Material: Brass
Color: Polished Chrome
Capacity: 1.2 GPM (4.5 LPM)
Weight: 3.45 lb.

Additional Info: Meets ADA guidelines.