Menu Search
Search
KINGSTON BRASS #KB2631DLSO

Faucet, Shower/Tub; Brass; 1.8 GPM (6.8 LPM); 6.73 lb.; Polished Chrome

SKU # 66337003026
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shower/Tub Faucet
Material: Brass
Color: Polished Chrome
Capacity: 1.8 GPM (6.8 LPM)
Weight: 6.73 lb.

Additional Info: Tub spout not included.