Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
KINGSTON BRASS #KB2498YL

Faucet, Bar; Brass/Zinc; 1.5 GPM; 3.12 lb.; Brushed Nickel

SKU # 66337032628
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bar Faucet
Material: Brass/Zinc
Color: Brushed Nickel
Capacity: 1.5 GPM (5.7 LPM)
Weight: 3.12 lb.

Additional Info: Twin handles. Centerset: 4 in.