Menu Search
RITTAL CORP #3239110

Top Thermal Filter Fan, Gray, 8.03 in. H x 8.03 in. W x 3.54 in. D, 115VAC, 71

SKU # 63988985831
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Top Thermal Filter Fan
Fan Enclosure: Gray
Dimensions: 8.03 in. H x 8.03 in. W x 3.54 in. D
Voltage: 115V AC
CFM: 71

RTL 3239110 115V 71CFM FILTER FAN