Menu Search
RITTAL CORP #3169007

Roof Mounted Fan, 16.54 in. W x 3.74 in. H x 13.39 in. D, 115VAC, 210 CFM

SKU # 63988920518
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Roof Mounted Fan
Fan Enclosure: Steel
Dimensions: WxHxD: 16.54 x 3.74 x 13.39 in.
Voltage: 115V AC
CFM: 210

Fan; Roof Mounted; 115VAC; 210 CFM; Steel Enclosure; 3.74 in. Height x 16.54 in. Width x 13.39 in. Depth