Menu Search
Fans Filter Fan, 39 CFM, 5.80 in. H x 5.80 in. W, 230V

RITTAL CORP #3238100

Filter Fan, 39 CFM, 5.80 in. H x 5.80 in. W, 230V

SKU #63988985826
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Top Thermal Filter Fan
Dimensions: 5.80 in. H x 5.80 in. W
Voltage: 230V
CFM: 39

Fans: Type - Top Thermal Filter Fan; Dimensions - 5.80 in. H x 5.80 in. W; Voltage - 230V; CFM - 39; Additional Information - Operating Temperature: -15 to 55 deg C (5 to 131 deg F)

Additional Info: Operating Temperature: -15 to 55 deg C (5 to 131 deg F)