Menu Search
Search
NVENT HOFFMAN #WCHE149FAN230VSP

Climaguard Heat Exchanger Fan Mild Steel Sheet Metal 855 CFM

SKU # 78351026053
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heat Exchanger Fan
Fan Enclosure: Mild Steel Sheet Metal
Dimensions: 43.34 in. H x 19.72 in. W x 11.81 in. D
Voltage: 230V AC
CFM: 855

Fans: Type - Heat Exchanger Fan; Fan Enclosure - Mild Steel Sheet Metal; Dimensions - 43.34 in. H x 19.72 in. W x 11.81 in. D; Voltage - 230VAC; CFM - 855; Additional Information - Amperage Rating: 1.3A Nominal, 1.4A Starting, Power: 245W, Temperature Rating: 10 to 50 deg C, Btu Rating: 22861 BTU/HR, Frequency Rating: 50/60 Hz, Enclosure: IP55, NEMA 12, Finish: RAL 7035 Light Gray, Semi Textured Powder Coat Paint, Sound Level: 58 d; Manufacturer Series - Climaguard

Additional Info: Amperage Rating: 1.3A Nominal, 1.4A Starting, Power: 245W, Temperature Rating: 10 to 50 deg C, Btu Rating: 22861 BTU/HR, Frequency Rating: 50/60 Hz, Enclosure: IP55, NEMA 12, Finish: RAL 7035 Light Gray, Semi Textured Powder Coat Paint, Sound Level: 58 d